missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Glass Graduated Cylinder, Class A
Manufactured from chemically resistant borosilicate glass. Pyrex™ Glass Graduated Cylinder, Class A is scaled with white enamel graduations for high visibility against liquids of any color. Constructed with a hexagonal base, the sturdy cylinders are available in a wide range of capacities.
£33.95 - £235.00
Specifications
Base Type | Hexagonal |
---|---|
Scale Color | White |
Type | Graduated Cylinder |
Material | Borosilicate Glass |
Certifications/Compliance | BS 604, DIN 12680, ISO 4788 |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
12049867
|
Pyrex
3201/18 |
2000 mL | 20 mL |
£174.00
Each |
Estimated Shipment: 07-11-2024
Log in to see stock. |
||||
12594277
|
Pyrex
3201/04 |
10 mL | 0.2 mL |
£46.90
Pack of 2 |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
11913789
|
Pyrex
3201/06 |
25 mL | 0.5 mL |
£51.55
Pack of 2 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
||||
11923789
|
Pyrex
3201/08 |
50 mL | 1 mL |
£72.20
Pack of 2 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||||
11933789
|
Pyrex
3201/10 |
100 mL | 1 mL |
£104.00
Pack of 2 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
12093333
|
Pyrex
3201/12 |
250 mL | 2 mL |
£155.00
Pack of 2 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
11943789
|
Pyrex
3201/14 |
500 mL | 5 mL |
£73.70
Pack of 2 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
11953789
|
Pyrex
3201/16 |
1000 mL | 10 mL |
£235.00
Pack of 2 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
||||
11903789
|
Pyrex
3201/02 |
5 mL | 0.1 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Manufactured from chemically resistant borosilicate glass. Pyrex™ Glass Cylinders, Class A are scaled with white enamel graduations for high visibility against liquids of any color. Constructed with a hexagonal base, the sturdy cylinders are available in a wide range of capacities.
- Features: sturdy hexagonal base, white ceramic markings, wide range of capacities
- Class A: conformity certified to German calibration regulations, imprinted with conformity symbol “H”
- Batch certification: inscribed with individual serial number for traceability to national standards
- Complies: ISO 4788
Specifications
Hexagonal | |
Graduated Cylinder | |
BS 604, DIN 12680, ISO 4788 | |
White enamel |
White | |
Borosilicate Glass | |
Class A |