missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Gooch Crucible Adapter
Click to view available options
Height (Metric):
60mm
68mm
78mm
Unit Size:
Each
Pack of 10
Description
- Allows Gooch crucibles to be fitted to a Büchner filter flask
- Useful for filtering and washing precipitates prior to drying
Specifications
Specifications
| For Use With (Application) | Useful for filtering and washing precipitates prior to drying |
| For Use With (Equipment) | Gooch crucible |
| Height (English) | 2.36in. |
| Height (Metric) | 60mm |
| Material | Borosilicate Glass |
| Product Type | Gooch adapter |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction