missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Gooch Crucible Adapter

Product Code. 11377984
Click to view available options
Height (Metric):
60mm
68mm
78mm
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 11377984

Brand: Pyrex 3690/04M

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For applications such as filtering and washing precipitates prior to drying

  • Allows Gooch crucibles to be fitted to a Büchner filter flask
  • Useful for filtering and washing precipitates prior to drying
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Useful for filtering and washing precipitates prior to drying
For Use With (Equipment) Gooch crucible
Height (English) 2.67in.
Height (Metric) 68mm
Material Borosilicate Glass
Product Type Gooch adapter
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.