missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Gooch Crucible Adapter

Product Code. 12693192
Click to view available options
Height (Metric):
60mm
68mm
78mm
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 12693192

Brand: Pyrex 3690/02M

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For applications such as filtering and washing precipitates prior to drying

  • Allows Gooch crucibles to be fitted to a Büchner filter flask
  • Useful for filtering and washing precipitates prior to drying
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Useful for filtering and washing precipitates prior to drying
For Use With (Equipment) Gooch crucible
Height (English) 2.36in.
Height (Metric) 60mm
Material Borosilicate Glass
Product Type Gooch adapter
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.