Learn More
Corning™ PYREX™ GL45 Screw Cap with Plug Seal
Nonsterile, reusable caps
£94.44 - £107.01
Specifications
For Use With (Equipment) | Graduated Erlenmeyer flasks and media bottles |
---|---|
Product Type | Cap |
Thread Size | GL 45 |
Autoclavable | Autoclavable |
Disposable | Reusable |
Product Code | Brand | Closure Material | Closure Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Material | Closure Color | Price | Quantity & Availability | ||||
11941831
|
Corning™
1395-45LTC |
Polypropylene | Orange |
£107.01
Pack of 20 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
17223484
|
Corning™
1395-45HTC |
PBT | Red |
£94.44
Pack of 10 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
Description
Nonsterile, reusable caps
These are various sizes and types of screw caps for use with storage bottles.
Specifications
Graduated Erlenmeyer flasks and media bottles | |
GL 45 | |
Reusable |
Cap | |
Autoclavable | |
Non-sterile |