missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Jacketed Beakers
Click to view available options
Capacity (Metric):
250 mL
600 mL
1000 mL
2000 mL
Description
- With integral jacket through which a temperature controlling medium can be circulated
- Manufactured from heat resistant Pyrex™ borosilicate glass
- With PTFE screwthread connectors for simple and safe connection of 9mm bore tubing
Greener Choice Claims
- Environmental benefits include:
- Free-of a substance that causes environmental harm
- Non-Toxic
Specifications
Specifications
Description | Connection: PTFE Screw Thread |
Diameter (Metric) Inner | 106 mm |
Diameter (Metric) Outer | 130 mm |
Capacity (Metric) | 2000 mL |
Material | Borosilicate Glass |
For Use With (Application) | Maintaining Samples at a Constant Temperature |
Height (Metric) | 280 mm |
Height (Metric) Inner | 260 mm |
Includes | PTFE Screw Thread Connector, Integral Jacket |
Type | Beaker |
Documents
Product Information
Product Information
Product information
File size: 2.8 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Pyrex™ Jacketed Beakers >
Spot an opportunity for improvement?Share a Content Correction