Learn More
Pyrex™ Borosilicate Glass Petri Dishes
Manufactured from Pyrex™ borosilicate glass for superior chemical resistance and clarity. Pyrex™ Borosilicate Glass Petri Dishes are a reliable choice for growing bacteria or fungi under laboratory conditions.
Brand: Pyrex 1480/12D
339.18 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
- Specially formed to ensure even wall thickness and consistent optical performance
- Autoclavable
- Tight fitting lid safeguards clean environment

Specifications
Closure Included | |
Borosilicate Glass | |
Petri Dish | |
143 mm |
Borosilicate Glass | |
Round | |
30 mm |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Price-Shattering Deals on Lab Glassware
Stock up on lab beakers, flasks and more before these deals disappear.Promo Code: 24123Expires: 2025-06-14
New Offer Save Now -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.