missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Petri Dishes

Product Code. 12023333
Click to view available options
Diameter (Metric):
55 mm
75 mm
94 mm
114 mm
143 mm
Height (Metric):
20 mm
30 mm
Unit Size:
Pack of 10

Product Code. 12023333

Brand: Pyrex 1480/06D

Only null left
Add to basket
Edge
Add to basket

Manufactured from Pyrex™ borosilicate glass for superior chemical resistance and clarity. Pyrex™ Borosilicate Glass Petri Dishes are a reliable choice for growing bacteria or fungi under laboratory conditions.

  • Specially formed to ensure even wall thickness and consistent optical performance
  • Autoclavable
  • Tight fitting lid safeguards clean environment
TRUSTED_SUSTAINABILITY

Specifications

Closure Included Closure Included
Closure Material Borosilicate Glass
Material Borosilicate Glass
Shape Round
Type Petri Dish
Height (Metric) 20 mm
Diameter (Metric) 75 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.