Learn More
Pyrex™ Borosilicate Glass Petri Dishes
Manufactured from Pyrex™ borosilicate glass for superior chemical resistance and clarity. Pyrex™ Borosilicate Glass Petri Dishes are a reliable choice for growing bacteria or fungi under laboratory conditions.
Brand: Pyrex 1480/10D
235.50 GBP valid until 2024-12-31
Use promo code "21955" to get your promotional price.
Code : A0
Additional Details : Weight : 1.33000kg
Description
- Specially formed to ensure even wall thickness and consistent optical performance
- Autoclavable
- Tight fitting lid safeguards clean environment
Specifications
Closure Included | |
Borosilicate Glass | |
Petri Dish | |
114 mm |
Borosilicate Glass | |
Round | |
20 mm |