Learn More
Pyrex Labware™ Borosilicate Vaccum Desiccator
Sturdy, clear borosilicate glass desiccator designed to be used under a vacuum. Pyrex Labware™ Borosilicate Vaccum Desiccator includes an internal ledge for metal plate positioning.
Brand: Pyrex Labware™
406.92 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : NEW
Additional Details : Weight : 2.52000kg
Description
- Designed for use under vacuum
- Sturdy construction in borosilicate glass
- Ground glass flanges
- Cover has a 24/29 socket to accept desiccator stopcocks
- Plates are positioned on an internal ledge within the base
Specifications
Borosilicate Glass | |
Lid with 24/29 socket | |
150 mm |
Vacuum Dessicator | |
85 mm | |
170 mm |