missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Labware Class AS Automatic Burette
Pyrex™ Labware Class AS Automatic Burette manufactured from chemically resistant Pyrex™ borosilicate glass with white enamel graduations.
Brand: Pyrex™ 3296/02AS
This item is not returnable.
View return policy
Description
- With automatic zero facility
- Simple operation - To fill burette apply a slight positive pressure to lower sidearm - To set zero, release pressure to allow excess liquid to siphon back into the bottle
- Burettes manufactured from chemically resistant Pyrex™ borosilicate glass
- White enamel graduations
- 1.5mm bore PTFE key stopcock
- Burettes and accessories should be ordered separately
Specifications
| 0.02mL graduations, ±0.02mL tolerance | |
| Borosilicate Glass | |
| Burette | |
| 10 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Pyrex™ Labware Class AS Automatic Burette > Volume: 10mL
Spot an opportunity for improvement?Share a Content Correction