Learn More
Pyrex™ Labware Class AS Borosilicate Glass Burette
Manufactured from precision-bore tubing (borosilicate glass) for high accuracy and complies with ISO 385 standards. Pyrex™ Labware Class AS Borosilicate Glass Burette includes grease-free interchangeable PTFE key with 1.5mm bore. Graduations in white enamel provide increased visibility with dark solutions.
£63.67 - £80.24
Specifications
Material | Borosilicate Glass |
---|---|
Scale | White |
Stopcock Material | PTFE |
Type | Buret |
Class | Class AS |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Graduations | Tolerance | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Graduations | Tolerance | Price | Quantity & Availability | ||
11327964
|
Pyrex
3295/18AS |
100 mL | 870 mm | 0.02 mL | ±0.1 mL |
£80.24
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||
11397954
|
Pyrex
3295/12AS |
10 mL | 820 mm | 0.02 mL | ±0.02 mL |
£63.67
Each |
In Stock
Log in to see stock. |
||
11307964
|
Pyrex
3295/14AS |
25 mL | 620 mm | 0.1 mL | ±0.05 mL |
£64.55
Each |
In Stock
Log in to see stock. |
||
11317964
|
Pyrex
3295/16AS |
50 mL | 820 mm | 0.1 mL | ±0.05 mL |
£66.40
Each |
In Stock
Log in to see stock. |
||
Description
Manufactured from precision-bore tubing (borosilicate glass) for high accuracy and complies with ISO 385 standards. Pyrex™ Labware Class AS Borosilicate Glass Burette includes grease-free interchangeable PTFE key with 1.5mm bore. Graduations in white enamel provide increased visibility with dark solutions.
- Complies with ISO 385
- Manufactured from precision-bore tubing (borosilicate glass) for high accuracy
- Each burette has a +30s waiting time before final reading can be taken
- Graduations in white enamel for increased visibility with dark solutions
- Grease free interchangeable PTFE key with 1.5mm bore
Specifications
Borosilicate Glass | |
PTFE | |
Class AS |
White | |
Buret | |
ISO 385 |