Learn More
Pyrex™ Labware Class AS Borosilicate Glass Burette Works Certified
Manufactured from precision-bore borosilicate glass tubing for high accuracy. Pyrex™ Labware Class AS Borosilicate Glass Burette Works Certified is individually tested and supplied with certificate showing exact volume dispensed at three points on the scale. Includes 1.5mm bore PTFE key which requires no lubrication.
£88.85 - £135.19
Specifications
Material | Borosilicate Glass |
---|---|
Includes | PTFE Stopcock Key |
Scale | White |
Stopcock Material | PTFE |
Type | Buret |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Graduations | Tolerance | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Graduations | Tolerance | Price | Quantity & Availability | ||
12493471
|
Pyrex
3295/28ASWC |
100 mL | 870 mm | 0.2 mL | ±0.1 mL |
£88.85
Each |
Estimated Shipment: 28-11-2024
Log in to see stock. |
||
12473471
|
Pyrex
3295/24ASWC |
25 mL | 620 mm | 0.1 mL | ±0.05 mL |
£135.19
Each |
Estimated Shipment: 27-11-2024
Log in to see stock. |
||
12463471
|
Pyrex
3295/22ASWC |
10 mL | 820 mm | 0.02 mL | ±0.02 mL |
£135.19
Each |
In Stock
Log in to see stock. |
||
12483471
|
Pyrex
3295/26ASWC |
50 mL | 820 mm | 0.1 mL | ±0.05 mL |
£135.19
Each |
In Stock
Log in to see stock. |
||
Description
Manufactured from precision-bore borosilicate glass tubing for high accuracy. Pyrex™ Labware Class AS Borosilicate Glass Burette Works Certified is individually tested and supplied with certificate showing exact volume dispensed at three points on the scale. Includes 1.5mm bore PTFE key which requires no lubrication.
- Complies with ISO 385
- Individually tested and supplied with certificate showing exact volume dispensed at three points on the scale
- Individual serial number and certificate provides complete traceability to National Standards
- Each burette has a +30s waiting time before final reading can be taken
- Manufactured from precision-bore borosilicate glass tubing for high accuracy
- 1.5mm bore PTFE key which requires no lubrication
- White enamel graduations
Specifications
Borosilicate Glass | |
White | |
Buret | |
ISO 385 |
PTFE Stopcock Key | |
PTFE | |
Class AS |