missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Labware Class AS Borosilicate Glass Schellbach Burette with Glass Key
Manufactured from chemically resistant borosilicate glass and complies with ISO 385 standards. Pyrex™ Labware Class AS Borosilicate Glass Schellbach Burette with Glass Key features a vertical white stripe and central blue ribbon to facilitate accurate reading of the meniscus. Funnel top makes filling easier and safer. Includes interchangeable 2mm bore glass key.
£39.60 - £77.10
Specifications
Material | Borosilicate Glass |
---|---|
Includes | Interchangeable 2 mm Bore Glass Key |
Scale | Blue |
Stopcock Material | Glass |
Type | Schellbach Buret |
Product Code | Brand | Capacity (Metric) | Graduations | Length (Metric) | Tolerance | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Length (Metric) | Tolerance | Price | Quantity & Availability | ||
12134242
|
Pyrex
492145 |
10 mL | 0.05 mL | 620 mm | ±0.03 mL |
£49.35
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
||
12164242
|
Pyrex
492147 |
25 mL | 0.05 mL | 820 mm | ±0.03 mL |
£53.82
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
||
11991025
|
Pyrex
492146 |
25 mL | 0.1 mL | 620 mm | ±0.05 mL |
£39.60
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
||
11941025
|
Pyrex
492148 |
50 mL | 0.1 mL | 820 mm | ±0.05 mL |
£77.10
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
||
Description
- Complies with ISO 385
- Graduations and inscriptions in blue enamel
- Schellbach burette tube with vertical white stripe and central blue ribbon - Facilitates accurate reading of meniscus - exact position of the meniscus is clearly defined where the blue ribbon splits into a wide and narrow band
- With funnel top to make filling easier and safer
- Each burette has a +30s waiting time before final reading can be taken
- Manufactured from chemically resistance borosilicate glass
- With interchangeable 1.5mm bore glass key
Specifications
Borosilicate Glass | |
Blue | |
Schellbach Buret | |
ISO 385 |
Interchangeable 2 mm Bore Glass Key | |
Glass | |
Class AS |