Learn More
Pyrex™ Labware Class AS Borosilicate Glass Schellbach Burette with PTFE Key
Manufactured from chemically resistant borosilicate glass and complies with ISO 385 standards. Pyrex™ Labware Class AS Borosilicate Glass Schellbach Burette with Glass Key features a vertical white stripe and central blue ribbon to facilitate accurate reading of the meniscus. Funnel top makes filling easier and safer. Includes grease-free interchangeable PTFE key with 1.5mm bore.
Brand: Pyrex 492092
61.61 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : 33
Additional Details : Weight : 0.13500kg
Description
- Complies with ISO 385
- Graduations and inscriptions in blue enamel
- Schellbach burette tube with vertical white stripe and central blue ribbon - Facilitates accurate reading of meniscus - exact position of the meniscus is clearly defined where the blue ribbon splits into a wide and narrow band
- With funnel top to make filling easier and safer
- Each burette has a +30s waiting time before final reading can be taken
- Manufactured from chemically resistance borosilicate glass
- Grease-free interchangeable PTFE key with 1.5mm bore
Specifications
10 mL | |
Borosilicate Glass | |
PTFE Key with 1.5 mm Bore | |
PTFE | |
Schellbach Buret | |
ISO 385 |
620 mm | |
0.05 mL | |
Blue | |
±0.03 mL | |
Class AS |