missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Labware Class B Borosilicate Glass Burette with PTFE Key
Manufactured from chemically resistant borosilicate glass and complies with ISO 385 standards. Pyrex™ Labware Class B Borosilicate Glass Burette with PTFE Key includes white enamel graduations for good visibility with dark colored solutions.
£58.20 - £64.05
Specifications
Material | Borosilicate Glass |
---|---|
Includes | PTFE Key Stopcock |
Scale | White |
Stopcock Material | PTFE |
Type | Buret |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
12114232
|
Pyrex
3295/08 |
100 mL |
£64.05
Each |
Estimated Shipment: 04-06-2025
Log in to see stock. |
||||||
12134222
|
Pyrex
3295/02 |
10 mL |
£61.95
Each |
Estimated Shipment: 23-10-2025
Log in to see stock. |
||||||
12164222
|
Pyrex
3295/04 |
25 mL |
£58.20
Each |
Estimated Shipment: 04-06-2025
Log in to see stock. |
||||||
12184222
|
Pyrex
3295/06 |
50 mL |
£61.50
Each |
In Stock
Log in to see stock. |
||||||
Description
- Complies with ISO 385
- Fitted with interchangeable PTFE keys for grease-free performance, with 1.5mm bore
- White enamel graduations for good visibility with dark colored solutions
- Manufactured from borosilicate glass for increased chemical resistance
Specifications
Borosilicate Glass | |
White | |
Buret | |
ISO 385 |
PTFE Key Stopcock | |
PTFE | |
Class B |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Pyrex™ Labware Class B Borosilicate Glass Burette with PTFE Key