missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex Labware™ Quickfit™ Borosilicate Glass Wide Neck Reaction Flask
Manufactured from borosilicate glass
Brand: Quickfit FR5LF
197.28 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 01
Additional Details : Weight : 1.35000kg
Description
Manufactured from borosilicate glass
- With large diameter Pyrex Labware™ Quickfit™ flat-flange joint
- For use with Pyrex Labware™ Quickfit™ flat-flange lids and retaining clips
- Wide neck allows easy incorporation of stirrer paddles and easy removal of solid residues
Specifications
5 L | |
For use with Pyrex Labware™ Quickfit™ flat-flange lids and retaining clips | |
Wide | |
222 mm |
Borosilicate Glass | |
245 mm | |
Round |