missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Media Bottle
Click to view available options
Capacity (Metric):
500 mL
Description
- 45° angled base of the bottle allows much easier pipetting and minimises the risk of contamination
- Low squat design allows for easy use in the confined space of a biosafety cabinet
- Space saving bottle shape is perfect for storage in a fridge or warming media in a water bath
- Bottle is graduated to 500 mL in the vertical position and 400 mL in 45° angle position
- Printed with Trace Code for downloadable batch certificate
- White enamel graduations and marking spot are printed on both sides of the bottle for the convenience of both left and right-handed users
Specifications
Specifications
Capacity (Metric) | 500 mL |
Color | Clear |
Quantity | 4/Pk |
Temperature Range (Metric) | Up to 140°C |
Thread Size (Metric) | GL56 |
Closure Color | Blue |
Autoclavable | Autoclavable |
Graduated | Yes |
Height (Metric) | 151 mm |
Product Type | Dual Position Media Bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction