Learn More
MBL™ Nessler Cylinder
Manufactured with borosilicate glass specially selected for freedom from color or visible defects. MBL™ Nessler Cylinders are used for colorimetric analysis such as APHA color. Color of a sample substance is visually compared to a standard solution.
Marca: MBL CRC320
17.76 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : 01
Dettagli aggiuntivi : Weight : 0.09900kg
Descrizione
Manufactured with borosilicate glass specially selected for freedom from color or visible defects. MBL™ Nessler Cylinders are used for colorimetric analysis such as APHA color. Color of a sample substance is visually compared to a standard solution.
- Cylinder base: optically plane for maximum clarity
- Fixed nominal stroke volume: available in 50 and 100mL
- Graduations: marked at 50 and 100mL only
- Units: sold in matched pairs for uniformity in comparisons
Specifica
Round | |
±0.4 mL | |
26 mm | |
50 mL | |
Nessler Cylinder |
Flat | |
Borosilicate Glass | |
Color Comparison of Samples | |
150 mm | |
50 mL |