missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PYREX™ Pear-Shaped Glass Separating Funnel with PTFE Key
Manufactured from Pyrex™ glass for corrosion-free performance. Pyrex™ Pear-Shaped Glass Separating Funnel with Glass Key complies with ISO 4800 Type 2 Standards. Includes glass stopper and interchangeable PTFE key.
£86.30 - £529.00
Specifications
Material | Borosilicate Glass, Borosilicate Glass |
---|---|
Certifications/Compliance | ISO 4800 |
Quantity | 1PK |
Stopper Material | Glass |
Product Type | Separatory Funnel |
Product Code | Brand | Capacity (Metric) | Stopcock | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Stopcock | Price | Quantity & Availability | ||||
11377944
|
Pyrex
2180/10M |
1000 mL | 4mm; Glass |
£225.00
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
11353684
|
Pyrex
2180/04M |
100 mL | 1.5mm; Glass |
£91.70
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||||
11383684
|
Pyrex
2180/12M |
2000 mL | 6mm; Glass |
£345.72
Each |
Estimated Shipment: 23-10-2024
Log in to see stock. |
||||
11363684
|
Pyrex
2180/06M |
250 mL | 2.5mm; Glass |
£184.00
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
11393684
|
Pyrex
2180/14M |
5000 mL | 6mm; Glass |
£529.00
Each |
Estimated Shipment: 23-10-2024
Log in to see stock. |
||||
11373684
|
Pyrex
2180/08M |
500 mL | 4mm; Glass |
£196.00
Each |
Estimated Shipment: 23-10-2024
Log in to see stock. |
||||
11343684
|
Pyrex
2180/02M |
50 mL | 1.5mm; Glass |
£86.30
Each |
Estimated Shipment: 26-11-2024
Log in to see stock. |
||||
Description
Manufactured from Pyrex™ glass for corrosion-free performance. Pyrex™ Pear-Shaped Glass Separating Funnel with Glass Key complies with ISO 4800 Type 2 Standards. Includes glass stopper and interchangeable PTFE key.
- Complies with ISO 4800 Type 2
- Manufactured from Pyrex™ glass for corrosion-free performance
- With interchangeable PTFE key
- Supplied with glass stopper
Specifications
Borosilicate Glass, Borosilicate Glass | |
1PK | |
Separatory Funnel |
ISO 4800 | |
Glass |