missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Pyrex™ Petri Dishes
Shop All Cole-Parmer Products
Click to view available options
Diameter (Metric):
6 cm
Unit Size:
Pack of 12
Description
- Easy sorting: tops marked in blue, bottoms marked in white.
- These flat, clear culture dishes will withstand repeated sterilization(wet or dry).
- Edges are beaded to provide greater mechanical strength.
- The bead also provides equal spacing from the walls of the bottom and cover, reducing the capillary action of condensed moisture on the sides.
- These dishes are not affected chemically or thermally by any of the methods commonly employed in laboratories where sterilization is a major factor in routine or in specialized work.
- The covered dish is not airtight.
Specifications
Specifications
| Closure Material | Glass |
| Material | Glass |
| Shape | Round |
| Height (Metric) | 1.5 cm |
| Height (English) | 0.625 in. |
| Diameter (English) | 2 in. |
| Diameter (Metric) | 6 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction