missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Polypropylene Flask Closures
Designed for culture tubes and flasks with long rimless necks
£100.28 - £168.96
Specifications
Closure Material | Polypropylene |
---|---|
For Use With (Equipment) | Culture tubes and flasks with long ri mLess necks |
No. per Case | 100/Cs. |
No. per Pack | 50/Pk. |
Product Type | Cap, Flask |
Product Code | Brand | Diameter (Metric) Outer Neck | Closure Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer Neck | Closure Color | Price | Quantity & Availability | ||||
15404633
|
Corning™
26796-38 |
3.8 cm | Orange |
£161.12
Each |
Estimated Shipment: 10-12-2024
Log in to see stock. |
||||
17213494
|
Corning™
26797-38 |
3.8 cm | Natural |
£168.96
Pack of 100 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
17203494
|
Corning™
26795-25 |
25 mm | Natural |
£100.28
Pack of 100 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
Description
These Corning polypropylene closures are designed for culture tubes and flasks with long rimless necks. Closure offers two positions: open for gas exchange or closed for humidified environment. Internal drip ring minimizes contamination. Closures are autoclavable at 121°C.
Closure ending in -25 fits Cat. No. 4442-125.
Closure ending with -38 fits Cat. Nos. 4442-250, 4442-500, 4442-1 L, and 4442-2L.
Specifications
Polypropylene | |
100/Cs. | |
Cap, Flask | |
Reusable |
Culture tubes and flasks with long ri mLess necks | |
50/Pk. | |
Autoclavable | |
Non-sterile |