Learn More
Pyrex™ Polypropylene Screw Cap with PTFE Membrane
Designed fo aerobic microbiology and cell culture. The Pyrex™ polypropylene screw cap with PTFE membrane is gas permeable while providing a tight seal.
Brand: Pyrex 4507/45D
39.99 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.06840kg
Description
Designed fo aerobic microbiology and cell culture. The Pyrex™ polypropylene screw cap with PTFE membrane is gas permeable while providing a tight seal.
- Polypropylene screw cap with integral 0.2μm PTFE membrane
- Gas permeable membrane permits pressure equalisation allowing glassware to be sterilized using an autoclave with the screw cap fastened
- Provides a tight seal that prevents the ingress of liquids or solids
- Ideal for aerobic microbiology and cell culture
- Suitable for storage and transport of gas generating media
- Autoclavable
- Temperature resistant to 140°C
Specifications
Integral 0.2μm PTFE membrane | |
Autoclavable | |
Polypropylene | |
Aerobic microbiology and cell culture | |
Sterile |
45 mm | |
Screw cap | |
Light Blue | |
5 Pack |