missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Polypropylene Screw Caps for Media-lab Bottle
Click to view available options
Thread Size (Metric):
25 mm
32 mm
45 mm
80 mm
Color:
Gray
Green
Light Blue
Yellow
Description
Pyrex™ Polypropylene Screw Caps are ideal for media preparation work.
- For use with: media lab bottles, Series 1516, 1517, 1518, 1519, 1520, 1523 and 1524
- Autoclavable: up to 140°C
- Available in: choice of four colors for easy identification of samples
Specifications
Specifications
Color | Light Blue |
Description | Screw cap |
Material | Polypropylene |
Quantity | 10/PK. |
Thread Size (Metric) | 25 mm |
Autoclavable | Autoclavable |
For Use With (Equipment) | 1516, 1517, 1518, 1519, 1520, 1523 and 1524 series bottles |
Closure Type | Screw Cap |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'