missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Polypropylene Screw Caps for Media-lab Bottle

Product Code. 11368034
Click to view available options
Thread Size (Metric):
25 mm
32 mm
45 mm
80 mm
Color:
Gray
Green
Light Blue
Yellow
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 11368034

Brand: Pyrex 4506/45F

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Pyrex™ Polypropylene Screw Caps are ideal for media preparation work.

  • For use with: media lab bottles, Series 1516, 1517, 1518, 1519, 1520, 1523 and 1524
  • Autoclavable: up to 140°C
  • Available in: choice of four colors for easy identification of samples
TRUSTED_SUSTAINABILITY

Specifications

Color Yellow
Description Screw cap
Material Polypropylene
Quantity 10/PK.
Thread Size (Metric) 45 mm
Closure Included Yes
Product Type Screw Cap
For Use With (Equipment) 1516, 1517, 1518, 1519, 1520, 1523 and 1524 series bottles
Closure Material Polyethylene
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.