missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Polypropylene Screw Caps for Media-lab Bottle
Click to view available options
Thread Size (Metric):
25 mm
32 mm
45 mm
80 mm
Color:
Gray
Green
Light Blue
Yellow
Description
Pyrex™ Polypropylene Screw Caps are ideal for media preparation work.
- For use with:media lab bottles, Series 1516, 1517, 1518, 1519, 1520, 1523 and 1524
- Autoclavable:up to 140°C
- Available in:choice of four colors for easy identification of samples
Specifications
Specifications
Color | Light Blue |
Material | Polypropylene |
Quantity | 10/Pk. |
Thread Size (Metric) | 80 mm |
Closure Included | Yes |
Autoclavable | Autoclavable |
Product Type | Screw Cap |
For Use With (Equipment) | Media/Lab Bottle |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'