missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Round-Bottom Glass Centrifuge Tubes

Without graduations

£311.70

Specifications

Capacity (Metric) 50 mL
Disposable Reusable
Material Borosilicate Glass
For Use With Useful for the handling of sputum specimens, digestion, shaking, neutralizing and centrifuging
No. per Case 12
View More Specs

Products 1
Product Code Brand Shape Length (Metric) Closure Included Closure Material Price Quantity & Availability  
Product Code Brand Shape Length (Metric) Closure Included Closure Material Price Quantity & Availability  
12704868
View Documents
Corning™
8422-50
Cylindrical 122 mm Yes Phenolic
£311.70
Pack of 12
Estimated Shipment: 23-04-2025
to see stock.
Add to basket
 
Description

Description

These PYREX™ round bottom, ungraduated centrifuge tubes have a pourout spout for easy decanting.
Specifications

Specifications

50 mL
Borosilicate Glass
12
Non-sterile
29 mm
Reusable
Useful for the handling of sputum specimens, digestion, shaking, neutralizing and centrifuging
12
Cylindrical
Centrifuge Tube
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.