missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Pear-Shaped Squibb Separatory Funnel with PTFE Product Standard Stopcock and Polyethylene Standard Taper Stopper
With closed-bottom stoppers of linear polyethylene.
£196.37
Specifications
Material | Borosilicate Glass |
---|---|
For Use With (Application) | For replacement polyethylene standard taper stoppers and PTFE stopcock assemblies |
Length (Metric) Stem | 65 mm |
Stopper Material | Polyethylene |
Product Type | Squibb Separatory Funnel |
Product Code | Brand | Height (Metric) | Stopcock | Stopper Number | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Stopcock | Stopper Number | Price | Quantity & Availability | |||
15801667
|
Corning™
64041L |
39.2 cm | 4; PTFE | 27 | |||||
Description
The stopper is made with a closed bottom and is of linear high density polyethylene to conform to stopper dimensions.
For stopper only, see Cat. No. 7624.
Order Info
Stem lengths, 65mm
Specifications
Borosilicate Glass | |
65 mm | |
Squibb Separatory Funnel |
For replacement polyethylene standard taper stoppers and PTFE stopcock assemblies | |
Polyethylene |