missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Tall form Berzelius Heavy Duty Beaker
56.76 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Capacity (Metric):
150 mL
250 mL
600 mL
Description
Designed for longer life and increased user safety
- Mechanically stronger than standard beakers
- Reinforced rims and spout, less prone to breakage during washing etc.
- Thicker walls and heavier bases
- Manufactured from Pyrex™ borosilicate glass
- Printed with Trace Code for downloadable batch certificate
- White graduations and marking spot
Specifications
Description | Beaker |
Diameter (Metric) Outer | 60mm |
Capacity (Metric) | 250 mL |
Material | Borosilicate Glass |
Height (Metric) | 120mm |
Quantity | 10/Pk. |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'