missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Thermoplastic Polyester Screw Caps with PTFE-Faced Liner
Click to view available options
Thread Size (Metric):
25 mm
32 mm
45 mm
Unit Size:
Pack of 10
Description
Creates an effective seal while PTFE-faced liner protects against chemical attack. Pyrex™ Polyester Screw Caps with PTFE-Faced Liner are ideal for high temperature applications.
- For use with 1516, 1517, 1518, 1519 and 1520 series bottles
- Ideal for applications involving high temperatures or aggressive chemicals
- Thermoplastic polyester cap with PTFE faced sealing disc
- Withstands hot air sterilisation up to 180°C
- PTFE sealing disc resists chemical attack
Specifications
Specifications
| Color | Red |
| Description | Screw cap |
| Material | Thermoplastic Polyester |
| Quantity | 10/PK. |
| Sterility | Dry Heat Sterilized |
| Thread Size (Metric) | 45 mm |
| Liner Material | PTFE-faced |
| Closure Included | Yes |
| Product Type | Screw Cap |
| For Use With (Equipment) | 1516, 1517, 1518, 1519 and 1520 series bottles |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction