missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Wide Mouth Heavy-Duty Erlenmeyer Flasks
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
2000 mL
Height (Metric):
14.6 cm
18.4 cm
23.8 cm
29.2 cm
37.2 cm
Diameter (Metric) Outer:
84 mm
106 mm
137 mm
168 mm
198 mm
Graduation Range:
100 to 500 mL
250 to 1000 mL
400 to 1800 mL
50 to 125 mL
50 to 200 mL
Unit Size:
Each
Pack of 12
Pack of 6
Description
Use these flasks for a variety of applications. PYREX™ Wide Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and feature a high resistance to chemical attack, rugged tooled top finish and wide mouth.
A wide mouth flask especially recommended for use as a titration flask. For convenience, these flasks are graduated to show the approximate capacity and have an extra large marking spot.
Specifications
Specifications
| Description | White Ceramic Enamel scale graduations; Top style: Heavy duty rim |
| Diameter (English) Outer | 4.17 in. |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass |
| Graduation Range | 50 to 200 mL |
| Graduations | 25 mL |
| Height (English) | 7.24 in. |
| Height (Metric) | 18.4 cm |
| Neck Style | Wide Mouth |
| No. per Case | 48/Cs. |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur