Learn More
Corning™ PYREX™ VISTA™ Petri Culture Dishes

These flat, clear Pyrex Vista dishes will withstand repeated sterilization (wet or dry). The edges are beaded to provide greater mechanical strength.
Brand: Corning™ 70165-102
102.14 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
These flat, clear dishes are made from soda lime silica glass and will withstand repeated sterilization (wet or dry). The edges are beaded to provide greater mechanical strength. The bead also provides a means to equally space the side walls of the bottom and cover, thereby reducing the capillary action of the condensed moisture on the sides. They are not affected chemically or thermally by any of the methods commonly employed in laboratories where sterilization is routinely used. The covered dish is not airtight. Bottoms also have a triangular enamel reference point for serial dilutions.

Specifications
Clear | |
Round | |
Beaded | |
12/Pk. | |
100 mm |
Soda Lime Glass | |
Cell Culture Petri Dish | |
24/Cs. | |
20 mm |
Special Offers
-
Multiple Manufacturers
Price-Shattering Deals on Lab Glassware
Stock up on lab beakers, flasks and more before these deals disappear.Promo Code: 24123Expires: 2025-06-14
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.