missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyridine, Honeywell Burdick & Jackson™ Biosyn™
Click to view available options
Glass Bottle (2.5 L)
Description
- Ultra-low water specifications
- Low amine specifications
- Low particulate levels
- High solvent purity
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Melting Point | -41.55°C |
Color | Colorless |
Density | 0.983 g/cm3 (20°C) |
Quantity | 1 Ea. |
Explosion Limit | 1.8% (V) |
Flash Point | 20°C |
Packaging | Glass Bottle |
Physical Form | Liquid |
Product Line | BioSyn™ |
Refractive Index | 1.5085 to 1.5109 (20°C) |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'