missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyridine-d5, for NMR, 99% atom D, Thermo Scientific Chemicals
Click to view available options
Quantity:
5 mL
10 mL
25 mL
Packaging:
Glass Bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For NMR
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Physical Form | Liquid |
Color | Colorless |
Density | 1.0500g/mL |
Deuterium (D) | 98.5% min. |
Flash Point | 20°C |
Packaging | Glass Bottle |
Refractive Index | 1.506 |
Water | 0.1% max. (Coulometric) |
Quantity | 5 mL |
Melting Point | -41.0°C |
Show More |
Safety and Handling
![compliance-icons](https://webshop.fishersci.com/webfiles/eu/web-flags/GHS02_Extremely_Flammable.png)
![compliance-icons](https://webshop.fishersci.com/webfiles/eu/web-flags/GHS07_Warning.png)
Product Identifier
- Pyridine-d5
- Danger
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- Skin corrosion/irritation Category 2
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H302-Harmful if swallowed.
- H312-Harmful in contact with skin.
- H332-Harmful if inhaled.
- H225-Highly flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'