missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyridine, puriss., Reag. Ph. Eur., ≥99.5% (GC), Honeywell Riedel-de Haën™
Click to view available options
Quantity:
6 x 1 L
Packaging:
Glass Bottle
Description
- Honeywell Riedel-de Haen has over 200 years of history in producing high-purity chemicals
- It is the leading brand offering High-Purity Solvents for dedicated applications.
Specifications
pH | ∼8.8 (at 20°C) |
Melting Point | -42°C |
Color | Colorless |
Density | 0.978g/mL at 25°C |
Boiling Point | 115°C |
Quantity | 6 x 1 L |
Explosion Limit | 0.124 |
Flash Point | 17°C (62.6°F) |
Ignition Point | 899°F |
Odor | Unpleasant |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'