missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ QB Series Dry Block Heating Systems, Precision Digital
Click to view available options
Depth (Metric):
230 mm
280 mm
380 mm
Height (Metric):
100 mm
120 mm
Length (Metric):
240 mm
285 mm
390 mm
No. of Places:
1 Block System
2
4
Description
Provides excellent temperature control and a wide choice of interchangeable blocks for maximum flexibility. Grant Instruments™ QB Series Dry Block Heating Systems, Precision Digital combines superb temperature control and uniformity with high quality design and great versatility.
- High power heater for fast heat-up - 25°C to 100°C in only 15 minutes.
- Simple-to-use rotor plus two keys provide access to the interactive interface for fast, accurate set-up and use
- Clear digital display - easy to read from a distance for instant reassurance
- Convenient timer facility, with audible buzzer, for reaction timing and function timing, e.g. delayed heater switch-on/turn-off
- Wide range of interchangeable blocks enables you to mix and match sample tubes as desired - extraction tool supplied as standard for easy and safe removal of blocks.
- Optional safety cover - protects samples from contamination and users from accidental contact with hot blocks
- Overtemperature cut-out protects your samples and your workplace
- High quality, robust construction in streamLined coolwall aluminum and chemical-resistant plastic - durable in demanding environments
- Compact footprint to optimise use of benchspace

Specifications
Specifications
Chamber Material | Aluminum |
Material | Chemical Resistant Plastic |
No. of Places | 2 |
Temperature Range (Metric) | Ambient +5° to 130°C |
Type | Dry Bath Block |
Temperature Stability | 0.1° at 37°C |
Temperature Uniformity | 0.1° at 37°C |
Timer | 1 to 999 mins |
Length (Metric) | 285 mm |
Width (Metric) | 200 mm |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 6
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Grant Instruments™ QB Series Dry Block Heating Systems, Precision Digital >
Spot an opportunity for improvement?Share a Content Correction