missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Qiagen™ Robotic Tips
Compatible with Qiagen liquid handling systems and Qiagen BioRobot Series
£192.62 - £376.00
Specifications
Certifications/Compliance | Non-ANSI |
---|---|
Clean Claims | DNase, Rnase Free |
Format | Rack |
Tip Style | Automation, Round |
For Use With (Equipment) | Qiagen BioRobot |
Product Code | Brand | Color | Sterility | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Sterility | Volume (Metric) | Price | Quantity & Availability | |||
12545467
|
Axygen™
QT-1100-CBK-R |
Black | Non-sterile | 1100 μL | |||||
13417699
|
Axygen™
QTF-1100-CBK-R-S |
Black | Sterile | 1000 μL |
£340.00
Pack of 1536 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||
12565467
|
Axygen™
QT-300-CBK-R |
Black | Non-sterile | 300 μL |
£376.00
Pack of 2304 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||
Description
Available in volumes of 250, 300, 1000 and 1100 μL.
- Clear and conductive black tips available
- Choice of Presterilized, Nonsterilized, Filtered, Non-Filtered and Conductive tips
Specifications
Non-ANSI | |
Rack | |
Qiagen BioRobot |
DNase, Rnase Free | |
Automation, Round |