missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular Probes™ QSY™ 9 C5-Maleimide
QSY™ 9 C5-maleimide
Brand: Molecular Probes™ Q30457
Code : 50
Additional Details : Weight : 0.00525kg
Description
The thiol-reactive quencher, QSY™ 9 C5-Maleimide has a broad and intense visible absorption (∼560 nm) but no fluorescence making it useful as an acceptor in fluorescence resonance energy transfer (FRET) applications.Specifications
5 mg | |
Store in freezer (-5 to -30°C) and protect from light. | |
Room Temperature | |
QSY™ 9 | |
QSY™ |
Maleimide | |
Thiol | |
Maleimide | |
Quencher Dyes |
For Research Use Only. Not for use in diagnostic procedures.