missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ QualiSampler™ Set

The handy set, which comes complete with carrying case, combines the LiquiSampler and the ViscoSampler with practical accessories.Models in PP or PTFE/ FEP.

Brand:  Buerkle™ 5330-1001

882.50 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10329630

  • £994.00 / Each
Estimated Shipment: 17-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

QualiSampler set consisting of:

  • LiquiSampler, (Immersion depth: 100 cm, Capacity: 250mL)
  • ViscoSampler, 100 cm (Immersion depth: 100 cm, Capacity: 300mL)
  • Case, five bottles, cleaning brush
Specifications

Specifications

QualiSampler Set
PTFE, FEP
100 cm PTFE/FEP LiquiSampler, 100 cm PTFE/FEP viscosampler, Case, five bottles, cleaning brush
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers