missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Qualitative/Technical Papers, Smooth, Discs, Grade 3 hw
Suitable for analytical and technical analyses and featuring medium fast filtering
£7.70 - £9.20
Specifications
Basis Weight | 65 g/m2 |
---|---|
Format | Disc |
Material | Cotton Linters, Refined Pulp |
Filtration Speed | 20 sec. |
Grade | 3 hw |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15690849
|
Sartorius Stedim Biotech™
FT-3-303-030 |
30 mm |
£7.70
Pack of 100 |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||||
15912910
|
Sartorius Stedim Biotech™
FT-3-303-042-5 |
42.5 mm |
£9.20
Pack of 100 |
Estimated Shipment: 13-09-2024
Log in to see stock. |
|||||
Description
- Generally used for analytical and technical purposes.
- Smooth finish.
- Sheet format.
- Refined pulp and linters.
- Non-sterile, bulk packed.
- Suitable for clarification, analytical sample preparation, particle analysis.
Specifications
65 g/m2 | |
Cotton Linters, Refined Pulp | |
3 hw | |
0.14 mm |
Disc | |
20 sec. | |
100/Pk. |