missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Quality Control PharmaLabels
Shop All Sampling Systems Products
Click to view available options
Dimensions (LxW):
95 x 95 mm
150 x 150 mm
Color:
Black
Blue
Green
Red
White
Yellow
Display Text:
Blank
Quality Control
Sampled
No. per Pack:
250/Pk.
500/Pk.
Unit Size:
1 roll
Pack of 250
Pack of 500
Description
- Medium strength adhesive
- Large writing area
- Each roll individually packed
- FDA acceptable adhesive (CFR 175.105)
- Ideal for applications where the adhesive might come into contact with the product
Specifications
Specifications
| Certifications/Compliance | CFR 175.105 |
| Description | Food Grade Adhesive |
| Color | Blue |
| Material | Paper |
| Product Type | PharmaLabel |
| Display Text | Sampled |
| No. per Pack | 500/Pk. |
| Temperature Range (Metric) | -40°C to +70°C |
| Dimensions (LxW) | 95 x 95 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction