Learn More
Thermo Scientific™ Quanti-Cult Plus™ Aspergillus brasiliensis ATCC™ 16404™
Obtain fast and accurate identification of microbiological organisms with real biological organisms growing on fresh enriched microbiological culture media.
Brand: Thermo Scientific™ R4711100
752.53 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Includes: 10 vials (100 tests)
Description
Thermo Scientific™ Quanti-Cult Plus™ Aspergillus brasiliensis ATCC™ 16404™ is supplied as a film of preserved microorganisms on the inside of the cap on a plastic vial.
- No serial dilution required
- Delivers <100 colony forming units (CFUs) in a single 0.1mL inoculum
- 10 tests/reconstituted vial; 100 tests/kit
- Ready for rehydration
- For use in quality control procedures
Includes:
10 preserved organism vials and 10 rehydration vials.

Specifications
16404TM* | |
Quanti-Cult Plus | |
Fungi | |
100 tests (10 vials x 10 tests ea.) | |
WLRI 034(120) [CBS 733.88, DSM 1387, DSM 1988, IFO 9455, IMI 149007, NCPF 2275] |
Aspergillus brasiliensis ATCC™ 16404™ | |
Quality Control Organism | |
Quantitative QC | |
100 Tests/Kit |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
228702 | Certificate of Analysis | 12/03/2025 | R4711100 |
227172 | Certificate of Analysis | 16/02/2025 | R4711100 |
217545 | Certificate of Analysis | 16/02/2025 | R4711100 |
227171 | Certificate of Analysis | 16/02/2025 | R4711100 |
214512 | Certificate of Analysis | 30/01/2025 | R4711100 |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
*The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC™ and are used under license.