Learn More
Thermo Scientific™ Quanti-Cult Plus™ Burkholderia cepacia ATCC™ 25416™
Obtain fast and accurate identification of microbiological organisms with real biological organisms growing on fresh enriched microbiological culture media.
Brand: Thermo Scientific™ R4715220
778.04 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Thermo Scientific™ Quanti-Cult Plus™ Burkholderia cepacia ATCC™ 25416™ is supplied as a film of preserved microorganisms on the inside of the cap on a plastic vial ready for rehydration and use in quality control procedures.
- No serial dilution required
- Delivers <100 colony forming units (CFUs) in a single 0.1mL inoculum
- Ready for rehydration
- For use in quality control procedures
Includes:
10 preserved organism vials and 10 rehydration vials.

Specifications
25416TM* | |
Quanti-Cult Plus | |
Gram-negative Rods | |
100 Test/Kit | |
UCB 717 [717-ICPB 25, Ballard 717, CCUG 12691, CCUG 13226, CFBP 2227, CIP 80.24, DSM 7288, HAMBI 1976, ICMP 5796, IFO 14074, JCM 5964, LMG 1222, NCCB 76047, NCPPB 2993, NCTC 10743, NRRL B-14810] |
Burkholderia cepacia ATCC™ 25416™ | |
Quality Control Organism | |
Quantitative QC | |
100 Tests/Kit |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
247356 | Certificate of Analysis | 10/04/2025 | R4715220 |
167295 | Certificate of Analysis | 15/10/2024 | R4715220 |
120865 | Certificate of Analysis | 25/05/2024 | R4715220 |
117485 | Certificate of Analysis | 16/05/2024 | R4715220 |
773868 | Certificate of Analysis | 16/04/2024 | R4715220 |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
*The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC™ and are used under license.