Learn More
Thermo Scientific™ Quanti-Cult Plus™ Candida albicans ATCC™ 10231™
Obtain fast and accurate identification of microbiological organisms with real biological organisms growing on fresh enriched microbiological culture media.
Brand: Thermo Scientific™ R4711503
750.73 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Thermo Scientific™ Quanti-Cult Plus™ Candida albicans ATCC™ 10231™ is supplied as a film of preserved microorganisms on the inside of the cap on a plastic vial.
- No serial dilution required
- Delivers <100 colony forming units (CFUs) in a single 0.1mL inoculum
- Ready for rehydration
- For use in quality control procedures
Ordering Alerts:
Yields 10 Tests/reconstituted vial, 100 Tests/kit.

Specifications
10231TM* | |
Quanti-Cult Plus | |
Fungi | |
100 Test/Kit | |
3149 [CBS 6431, CCY 29-3-106, CIP 48.72, DSM 1386, IFO 1594, NCPF 3179, NCYC 1363, NIH 3147, VTT C-85161] |
Candida albicans ATCC™ 10231™ | |
Quality Control Organism | |
Quantitative QC | |
100 Tests/Kit |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
235202 | Certificate of Analysis | 06/03/2025 | R4711503 |
217547 | Certificate of Analysis | 29/01/2025 | R4711503 |
174158 | Certificate of Analysis | 08/01/2025 | R4711503 |
205353 | Certificate of Analysis | 02/01/2025 | R4711503 |
206249 | Certificate of Analysis | 02/01/2025 | R4711503 |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
*The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC™ and are used under license.