missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Quanti-Cult Plus™ Clostridium sporogenes ATCC™ 19404™

Obtain fast and accurate identification of microbiological organisms with real biological organisms growing on fresh enriched microbiological culture media.

Brand:  Thermo Scientific™ R4711700

812.04 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 13137876

  • £1460.00 / Pack of 10

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ Quanti-Cult Plus™ Clostridium sporogenes ATCC™ 19404™ is supplied as a film of preserved microorganisms on the inside of the cap on a plastic vial.

  • No serial dilution required
  • Delivers <100 colony forming units (CFUs) in a single 0.1mL inoculum
  • Ready for rehydration
  • For use in quality control procedures

Ordering Alerts:

Supplied with 10 preserved organism vials and 10 rehydration vials.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

19404TM*
Quanti-Cult Plus
Anaerobes
100 Test/Kit
Clostridium sporogenes ATCC™ 19404™
Quality Control Organism
Quantitative QC
100 Tests/Kit
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number247536 Certificate TypeCertificate of Analysis Date22/04/2025 Catalog NumberR4711700
Lot Number188121 Certificate TypeCertificate of Analysis Date01/11/2024 Catalog NumberR4711700
Lot Number148118 Certificate TypeCertificate of Analysis Date09/08/2024 Catalog NumberR4711700
Lot Number736619 Certificate TypeCertificate of Analysis Date16/04/2024 Catalog NumberR4711700
Lot Number458900 Certificate TypeCertificate of Analysis Date16/04/2024 Catalog NumberR4711700
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    3

    Hours

    14

    Minutes

    51

    Seconds

    51
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Quanti-Cult Plus™ Clostridium sporogenes ATCC™ 19404™ > Clostridium sporogenes ATCC 19404

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

*The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC™ and are used under license.