Learn More
Thermo Scientific™ Quanti-Cult Plus™ Escherichia coli ATCC™ 25922™
Obtain fast and accurate identification of microbiological organisms with real biological organisms growing on fresh enriched microbiological culture media.
Brand: Thermo Scientific™ R4717050
790.23 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
Thermo Scientific™ Quanti-Cult Plus™ Escherichia coli ATCC™ 25922™ is supplied as a film of preserved microorganisms on the inside of the cap on a plastic vial.
- No serial dilution required
- Delivers <100 colony forming units (CFUs) in a single 0.1mL inoculum
- 10 tests/reconstituted vial; 100 tests/kit
- Ready for rehydration
- For use in quality control procedures
Includes:
10 preserved organism vials and 10 rehydration vials.
Specifications
Escherichia species | |
Escherichia coli ATCC™ 25922™ | |
Escherichia coli | |
Quantitative QC | |
FDA strain Seattle 1946; DSM 1103; NCIB 12210 |
25922™* | |
Quanti-Cult Plus | |
Gram-negative Rods | |
10 Pack |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
*The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC™ and are used under license.