missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Quanti-Cult Plus™ Pseudomonas paraeruginosa ATCC™ 9027™

Obtain fast and accurate identification of microbiological organisms with real biological organisms growing on fresh enriched microbiological culture media.

Brand:  Thermo Scientific™ R4715210

730.55 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 12956027

  • £1495.00 / 10 tests

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ Quanti-Cult Plus™ Pseudomonas paraeruginosa ATCC™ 9027™ is supplied as a film of preserved microorganisms on the inside of the cap on a plastic vial ready for rehydration and use in quality control procedures.

  • No serial dilution required
  • Delivers <100 colony forming units (CFUs) in a single 0.1mL inoculum
  • Ready for rehydration
  • For use in quality control procedures

Includes:

10 preserved organism vials and 10 rehydration vials.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

9027TM*
Quanti-Cult Plus
Gram-negative Rods
100 Tests/Kit
Pseudomonas paraeruginosa ATCC™ 9027™
Quality Control Organism
Quantitative QC
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number237076 Certificate TypeCertificate of Analysis Date15/03/2025 Catalog NumberR4715210
Lot Number231478 Certificate TypeCertificate of Analysis Date26/02/2025 Catalog NumberR4715210
Lot Number225674 Certificate TypeCertificate of Analysis Date11/02/2025 Catalog NumberR4715210
Lot Number206259 Certificate TypeCertificate of Analysis Date10/01/2025 Catalog NumberR4715210
Lot Number193467 Certificate TypeCertificate of Analysis Date06/12/2024 Catalog NumberR4715210
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    41

    Hours

    21

    Minutes

    14

    Seconds

    35
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Quanti-Cult Plus™ Pseudomonas paraeruginosa ATCC™ 9027™ > Quanti-Cult Plus P. paraeruginosa ATCC 9027; 100 Tests/Kit

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

*The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC™ and are used under license.