Learn More
Thermo Scientific™ Quanti-Cult Plus™ Salmonella sp. serovar Abony NCTC 6017
Supplied as a film of preserved microorganisms on the inside of the cap on a plastic vial ready for rehydration and use in quality control procedures.
Brand: Thermo Scientific™ R4716007
733.88 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Thermo Scientific™ Quanti-Cult Plus is supplied as a film of preserved microorganisms on the inside of the cap on a plastic vial ready for rehydration and use in quality control procedures.
- No serial dilution required
- Delivers <100 colony forming units (CFUs) in a single 0.1mL inoculum
- Ready for rehydration
- For use in quality control procedures
Includes:
10 preserved organism vials and 10 rehydration vials.

Specifications
NCTC 6017 | |
Quanti-Cult Plus | |
Gram-negative Rods | |
100 Test/Kit | |
CCM 4518 [NBRC 100797, NCTC 6017, CIP 80.39] |
Salmonella sp. serovar Abony NCTC 6017 | |
Quality Control Organism | |
Quantitative QC | |
100 Tests/Kit |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
217565 | Certificate of Analysis | 27/01/2025 | R4716007 |
197594 | Certificate of Analysis | 11/12/2024 | R4716007 |
162592 | Certificate of Analysis | 11/09/2024 | R4716007 |
117566 | Certificate of Analysis | 17/05/2024 | R4716007 |
810655 | Certificate of Analysis | 16/04/2024 | R4716007 |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC™ and are used under license.