missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ QuantStudio 1 package
Shop All Applied Biosystems Products
Click to view available options
Content And Storage:
No PC
PC (Laptop)
PC (Tower)
Warranty:
1 Year Manufacturer's + 1 Years ABRC Support PLUS
1 Year Manufacturer's + 1 Years Extended Warranty (1 Planned Maintenance)
1 Year Manufacturer's + 1 Years extended warranty (no planned maintenance), depot repair with loaned instrument
1 Year Manufacturer's + 3 Years ABRC support PLUS
Excitation:
450 to 600 nm/500 to 640 nm
Bright White LED
Unit Size:
Each
Description
- Touchscreen—a large 8.5-inch interactive touchscreen
- Fixed block—one fixed 96-well, 0.2-mL isothermal block with an easy-to-open manual drawer
- Reaction volume—10–100 μL
- Multiplexing capability—offers the three most commonly used excitation and emission filters: FAM, VIC, and ROX
- Protocols—pre-optimized protocol templates
- Software—intuitive software that supports analysis via web browser or desktop computer
- Dyes—three filters calibrated for FAM/SYBR Green/SYTO 9, VIC/HEX/TET/JOE, and JUN/ROX/Texas Red dyes
- Sensitivity—detect differences as small as 1.5-fold quantities in singleplex reactions
- Dimensions (H x W x D) and weight—40 x 27 x 50 cm, <26 kg
Specifications
Specifications
| Content And Storage | PC (Laptop) |
| Thermal Uniformity | 0.4°C |
| Capacity | 96 |
| Display Type | Touchscreen |
| Height (Metric) | 40 cm |
| Width (Metric) | 27 cm |
| Warranty | 1 Year Manufacturer's + 1 Years extended warranty (no planned maintenance), depot repair with loaned instrument |
| Depth (Metric) | 50 cm |
| Thermal Range | 4°C to 99.9°C |
| Max. Ramp Rate | 3.5°C/s |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
