missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ QuantStudio 1 package

Offers basic features ideal for those new to qPCR or those who have a limited budget. Despite its affordability, the QuantStudio 1 system offers the quality, reliability, and advanced user experience .

Brand:  Applied Biosystems™ A42869


Additional Details : Weight : 26.26000kg

 View more versions of this product

Product Code. 16140361

  • £20383.00 / Each
Estimated Shipment: 05-08-2024
to see stock.

Description

Description

  • Touchscreen—a large 8.5-inch interactive touchscreen
  • Fixed block—one fixed 96-well, 0.2-mL isothermal block with an easy-to-open manual drawer
  • Reaction volume—10–100 μL
  • Multiplexing capability—offers the three most commonly used excitation and emission filters: FAM, VIC, and ROX
  • Protocols—pre-optimized protocol templates
  • Software—intuitive software that supports analysis via web browser or desktop computer
  • Dyes—three filters calibrated for FAM/SYBR Green/SYTO 9, VIC/HEX/TET/JOE, and JUN/ROX/Texas Red dyes
  • Sensitivity—detect differences as small as 1.5-fold quantities in singleplex reactions
  • Dimensions (H x W x D) and weight—40 x 27 x 50 cm, <26 kg
Specifications

Specifications

PC (Tower)
96
40 cm
1 Year Manufacturer's + 1 Years ABRC Support PLUS
4°C to 99.9°C
QuantStudio 1
0.2 ml (96-well)
FAM/SYBR Green/SYTO 9, VIC/HEX/TET/JOE, JUN/ROX/Texas Red dyes
96-well
0.4°C
Touchscreen
27 cm
50 cm
3.5°C/s
Bright White LED
Up to 3 Targets
26 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers